Trademark Fine Art

Ryan Radke 'Italian Impressions V' Canvas Art, 16x24


product price: $41.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-wrapped canvas art
  • Subject Landscapes
  • Artist Ryan Radke
  • Style Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 24 in

Details

Product Type Gallery-wrapped canvas art
Subject Landscapes
Artist Ryan Radke
Style Contemporary

Description

  • Artist: Ryan Radke
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features people walking around streets in Italy.

Ryan Radke has been painting watercolors for over 17 years. He is a very accomplished, award winning artist who enjoys teaching watercolor painting to adults and children. Ryan is partial to street scenes and landscapes, and recognizes that light and shadow play an important role in each painting. He fell in love with watercolor because of the subtle nuances that he feels cannot be achieved in any other medium. Inspired by the beauty of nature, Ryan is compelled to try to recreate it on paper.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.