Ryan Radke 'Business in Oshkosh' Canvas Art, 30x47
Mfr # RAR0008-C3047GG
Zoro # G101596720
Key Features
- Style Contemporary
- Artist Ryan Radke
- Subject Landscapes
- Product Type Gallery-wrapped canvas art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # RAR0008-C3047GG
- Zoro # G101596720
- UPC # 886511160989
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Style | Contemporary |
Artist | Ryan Radke |
Subject | Landscapes |
Product Type | Gallery-wrapped canvas art |
Description
- Artist: Ryan Radke
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features businessmen walking through town.
Ryan Radke has been painting watercolors for over 17 years. He is a very accomplished, award winning artist who enjoys teaching watercolor painting to adults and children. Ryan is partial to street scenes and landscapes, and recognizes that light and shadow play an important role in each painting. He fell in love with watercolor because of the subtle nuances that he feels cannot be achieved in any other medium. Inspired by the beauty of nature, Ryan is compelled to try to recreate it on paper.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- LORELL Fabric Task Chair (83111A204)
- BOSS BlackTraditional Guest Chair, 32"L41-1/2"H, Fixed, VinylSeat (B809-BK)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- TRADEMARK FINE ART Megan Meagher 'Erstwhile Barn Ii' Canvas Art, 12x19 (WAG05250-C1219GG)
- TRADEMARK FINE ART Danhui Nai 'White Cherry Blossoms I Aged No Bird' Canvas Art, 14x14 (WAP10684-C1414GG)
- TRADEMARK FINE ART Vincent van Gogh 'Almond Branches In Bloom 1890' Canvas Art, 24x32 (BL01313-C2432GG)
- TRADEMARK FINE ART Mike Jones Photo 'Tombstone Prostitute' Canvas Art, 14x19 (ALI17901-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Unexpected Wave Iii' Canvas Art, 8x19 (WAP09991-C819GG)
- TRADEMARK FINE ART Cindy Wider 'Pelicans By Harbor Light' Canvas Art, 24x32 (ALI41605-C2432GG)
- TRADEMARK FINE ART Joanne Porter 'Daffodils And Grape Hyacinths' Canvas Art, 35x47 (ALI30476-C3547GG)
- Trademark Fine Art Wall Art & Decor