Ryan Fowler 'Walrus' Canvas Art, 14x14
Mfr # WAP06263-C1414GG
Zoro # G101682577
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Scandinavian
- Artist Ryan Fowler
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP06263-C1414GG
- Zoro # G101682577
- UPC # 192664511838
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Scandinavian |
Artist | Ryan Fowler |
Subject | Animals |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a teal walrus on a green background.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J564)
- FLASH FURNITURE Advantage Natural With White Grain X-Back Chair (X-BACK-NWG)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Alabaster, Vinyl (493P01)
- TRADEMARK FINE ART Michael Mullan 'Us City Map On Wood Gray' Canvas Art, 30x47 (WAP08502-C3047GG)
- TRADEMARK FINE ART Bill Bell 'San Francis De Assisi' Canvas Art, 30x47 (ALI25743-C3047GG)
- TRADEMARK FINE ART Barbara Mock ' From Gabrielles Garden' Canvas Art, 35x47 (ALI39055-C3547GG)
- TRADEMARK FINE ART Marcia Baldwin '5 Feathers Indian War Horse' Canvas Art, 22x32 (ALI34599-C2232GG)
- TRADEMARK FINE ART The Night Cafe by Vincent Van Gogh - 14x19 Canvas Art, 14x19 (M234-C1419GG)
- TRADEMARK FINE ART Monte Nagler 'The Dancers' Canvas Art, 30x47 (ALI44895-C3047GG)
- 123 CREATIONS 123 Creations C393R Fluer de Lis-Red hand painted tassel (C393R)
- Trademark Fine Art Wall Art & Decor