Ryan Fowler 'Timber Wolf' Canvas Art, 24x24
Mfr # WAP06293-C2424GG
Zoro # G001672654
Key Features
- Style Scandinavian
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Artist Ryan Fowler
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP06293-C2424GG
- Zoro # G001672654
- UPC # 192664513016
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Scandinavian |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Artist | Ryan Fowler |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a graphic illustration of a wolf on an orange background.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Pur 65W Queen Murphy Bed in rustic brown (26184-000009)
- BARNWOODUSA Rustic Farmhouse Reclaimed Frame, Fits 3, 5x7 Photos (Weathered Wood) (672713215325)
- ZORO SELECT Mini Blinds, 60" Lx 59" W, Alabaster, Vinyl (493N99)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010454)
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Rose Bouquet 1' Canvas Art, 10x24 (ALI24914-C1024GG)
- TRADEMARK FINE ART Lantern Press 'Landscape 23' Canvas Art, 22x32 (ALI09563-C2232GG)
- TRADEMARK FINE ART Bill Bell 'Alice In Wonderland' Canvas Art, 22x32 (ALI25567-C2232GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Flamingo Ii' Canvas Art, 24x32 (WAG07357-C2432GG)
- TRADEMARK FINE ART Natalia Simongulashvili 'Ecstasy' Canvas Art, 35x35 (1X01330-C3535GG)
- HOMEPAGE Larry Grossman 1940 Willys Big John Gasser Plasma Metal Sign - 15 x 12 in. (HO1127816)
- Trademark Fine Art Wall Art & Decor