Ryan Fowler 'Take A Hike Moose No Words' Canvas Art, 35x35
Mfr # WAP06292-C3535GG
Zoro # G401672810
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Scandinavian
- Subject Animals
- Artist Ryan Fowler
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP06292-C3535GG
- Zoro # G401672810
- UPC # 192664512989
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Scandinavian |
Subject | Animals |
Artist | Ryan Fowler |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a moose standing between cattails and marsh woods.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- TOT MATE TM2410A.S3322 Shadow Elm Laminate Wall Cubbie Storage - 46'' x 15'' x 26'' (538TM2410BLA)
- BENCHPRO Urethane Chair, w/Nylon Base, 22"-32" (LNT-UB)
- TRADEMARK FINE ART Vanna Lam 'Blockade I' Canvas Art, 35x47 (WAG07378-C3547GG)
- TRADEMARK FINE ART Chuck Black 'Total Bliss' Canvas Art, 22x32 (ALI16396-C2232GG)
- TRADEMARK FINE ART Howard Lyon 'From Fear To Faith' Canvas Art, 30x47 (ALI35884-C3047GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Guitars Collage' Canvas Art, 35x47 (ALI46645-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'A Blue Note II' Canvas Art, 24x24 (WAP0251-C2424GG)
- TRADEMARK FINE ART Sylvie Demers 'El Rey' Canvas Art, 24x24 (ALI15159-C2424GG)
- TRADEMARK FINE ART Janet Pidoux 'Kittens And Butterflies Garden' Canvas Art, 12x24 (ALI36503-C1224GG)
- Trademark Fine Art Wall Art & Decor