Ryan Fowler 'Take A Hike Moose' Canvas Art, 24x24
Mfr # WAP06282-C2424GG
Zoro # G201671716
Key Features
- Subject Animals
- Style Scandinavian
- Artist Ryan Fowler
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP06282-C2424GG
- Zoro # G201671716
- UPC # 192664512576
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Animals |
Style | Scandinavian |
Artist | Ryan Fowler |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the phrase "Take a Hike" in distressed red letters above a moose in a forest.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- TRADEMARK FINE ART Marion Rose 'Cow' Canvas Art, 24x24 (ALI15355-C2424GG)
- OFFICESOURCE OS Laminate Collection U Shape Typical - OS22V (OS22VCG)
- FLASH FURNITURE Round Fold Bar Table, Plastic, Rnd, White, 32", 31.5" W, 31.5" L, 43.5" H, Plastic Top, White (RB-32RB-BAR-GW-GG)
- TRADEMARK FINE ART Ryan Fowler 'Take A Hike Moose' Canvas Art, 35x35 (WAP06282-C3535GG)
- TRADEMARK FINE ART Ron Parker 'House Finch And Rhododendron' Canvas Art, 35x47 (ALI32621-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Natural Flora Vi' Canvas Art, 35x35 (WAP10753-C3535GG)
- TRADEMARK FINE ART Marlene Watson 'Idaho State Map-1' Canvas Art, 22x32 (MW0283-C2232GG)
- TRADEMARK FINE ART Miranda Thomas 'Peacock Feather Ii' Canvas Art, 24x24 (WAP09389-C2424GG)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 18x18 (WAG14579-C1818GG)
- TRADEMARK FINE ART Moises Levy 'The Tree Vertical' Canvas Art, 30x47 (ALI6048-C3047GG)
- Trademark Fine Art Wall Art & Decor