Ryan Fowler 'Sails Vii With Sun' Canvas Art, 35x35
Mfr # WAP06300-C3535GG
Zoro # G201673857
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Artist Ryan Fowler
- Style Scandinavian
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP06300-C3535GG
- Zoro # G201673857
- UPC # 192664513269
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Artist | Ryan Fowler |
Style | Scandinavian |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features sails labeled 1, 3, and 7 against a teal sky with a red sun.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table, Square, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-2-GG)
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- SPACE SOLUTIONS Mobile File, 18" Deep, 2 Drawer, Charcoal (20224)
- KETCHAM 30" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3030PE)
- TRADEMARK FINE ART Susan S. Barmon 'Sunflower 3' Canvas Art, 18x24 (ALI34461-C1824GG)
- TRADEMARK FINE ART Jane Schmidt 'From What I Know' Canvas Art, 18x18 (IC02056-C1818GG)
- TRADEMARK FINE ART Color Bakery 'Vintage Countdown III' Canvas Art, 14x14 (ALI4495-C1414GG)
- TRADEMARK FINE ART Michael Tompsett 'New York Blue Teal Skyline' Canvas Art, 22x32 (MT01473-C2232GG)
- TRADEMARK FINE ART Sue Schlabach 'Farm Fresh Greens' Canvas Art, 24x24 (WAP08138-C2424GG)
- TRADEMARK FINE ART LightBoxJournal 'Paper Magnolia' Canvas Art, 14x14 (ALI10411-C1414GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Way It Was' Canvas Art, 18x24 (ALI15707-C1824GG)
- Trademark Fine Art Wall Art & Decor