Ryan Fowler 'Husky Ski Co' Canvas Art, 14x14
Mfr # WAP06262-C1414GG
Zoro # G301682506
Key Features
- Subject Animals
- Artist Ryan Fowler
- Product Type Gallery-Wrapped Canvas Art
- Style Scandinavian
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP06262-C1414GG
- Zoro # G301682506
- UPC # 192664511791
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Animals |
Artist | Ryan Fowler |
Product Type | Gallery-Wrapped Canvas Art |
Style | Scandinavian |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an advertisement for a ski company with an illustration of a husky skiing down a hill.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 1 1/8 x 5/8 x 1/2 SOLD AS A SET OF SIXTEEN~Table Top Fasteners in Hard (949HW)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN61292V1)
- HOLLAND BAR STOOL CO 30" dia. Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RRustic)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- TRADEMARK FINE ART Ron Parker 'Cougar Country' Canvas Art, 18x24 (ALI32451-C1824GG)
- TRADEMARK FINE ART Chuck Black 'As Autumn Approaches' Canvas Art, 18x24 (ALI16380-C1824GG)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 22x32 (ALI0760-C2232GG)
- TRADEMARK FINE ART Tim Otoole 'Soft Lit Roses I' Canvas Art, 35x47 (WAG05347-C3547GG)
- TRADEMARK FINE ART Danny Head 'Seagulls At Sunrise' Canvas Art, 12x24 (WAG03866-C1224GG)
- TRADEMARK FINE ART Kirk Reinert 'One Love Mermaid' Canvas Art, 18x18 (ALI30817-C1818GG)
- NATURESCAPES MUSIC Songbirds of the Forest (NS056)
- Trademark Fine Art Wall Art & Decor