Ryan Fowler 'Double Dog Brewing Co' Canvas Art, 24x24
Mfr # WAP06260-C2424GG
Zoro # G001682356
Key Features
- Style Scandinavian
- Subject Animals
- Artist Ryan Fowler
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP06260-C2424GG
- Zoro # G001682356
- UPC # 192664511739
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Scandinavian |
Subject | Animals |
Artist | Ryan Fowler |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black lab and chocolate labs balancing glasses of beer on thir noses.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9529)
- HASTINGS HOME Hastings Home 100% Cotton Hotel 6 Piece Towel Set - Silver (189181IMB)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - Full - 3 Line - Navy (1171FLNAV)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 14x14 (WAP07828-C1414GG)
- TRADEMARK FINE ART Carol Young 'Primary Barns V' Canvas Art, 35x35 (WAG16488-C3535GG)
- TRADEMARK FINE ART Grace Popp 'Mud Ring II' Canvas Art, 14x14 (WAG15157-C1414GG)
- TRADEMARK FINE ART Art Licensing Studio 'Lifesaver' Canvas Art, 18x24 (ALI38528-C1824GG)
- TRADEMARK FINE ART Marion Rose 'Crows 6' Canvas Art, 30x47 (ALI15364-C3047GG)
- TRADEMARK FINE ART Kiyo Murakami 'Girl Of The Flower Garden' Canvas Art, 18x18 (1X02050-C1818GG)
- TRADEMARK FINE ART RUNA 'Girl-Butterfly 17' Canvas Art, 16x32 (ALI21612-C1632GG)
- TRADEMARK FINE ART Lisa Audit 'Blue Hydrangea Study 2' Canvas Art, 35x35 (ALI24847-C3535GG)
- Trademark Fine Art Wall Art & Decor