Rusty Frentner 'Sunset Lake' Canvas Art, 24x47
Mfr # ALI33055-C2447GG
Zoro # G601421966
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Rusty Frentner
- Style Natural Modern
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI33055-C2447GG
- Zoro # G601421966
- UPC # 192664016876
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Rusty Frentner |
Style | Natural Modern |
Subject | Landscape |
Description
- Artist: Rusty Frentner
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a lake cast in purple from the sunset.
Born in 1958 and moved to the country when I was about 3 years old. I grew up surrounded by wilderness, old farm lands and an apple orchard. We had horses and ducks to keep our family entertained. I started drawing as soon as I could hold a pencil. I wanted to be a cowboy when I grew up and my earliest drawings were of horses. I got a lot of art supplies for Christmas and birthdays that kept me working on improving my drawing skills.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Advantage Collection Executive Mid Back with Black Frame (1206VBK)
- REGISTRY Blanket, Polar Fleece, 66x90, Grey (POLAR-T-GRY)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- TRADEMARK FINE ART Saurabh Sirohiya 'Fisher Women Catching Fishes' Canvas Art, 30x47 (1X14487-C3047GG)
- TRADEMARK FINE ART Manor Shadian 'Hawaiian Glow' Canvas Art, 18x24 (MA0822-C1824GG)
- TRADEMARK FINE ART Melissa Averinos 'Kanari Map' Canvas Art, 12x19 (WAP07858-C1219GG)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 35x47 (ALI22090-C3547GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers III Indigo Crop' Canvas Art, 14x19 (WAP03628-C1419GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Cedar Grove Church' Canvas Art, 24x32 (ALI15708-C2432GG)
- TRADEMARK FINE ART Cheryl Bartley 'Black Cat Crossing' Canvas Art, 14x19 (ALI41134-C1419GG)
- Trademark Fine Art Wall Art & Decor