Trademark Fine Art

Rusty Frentner 'Stained Glass' Canvas Art, 18x24


product price: $43.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Architecture
  • Artist Rusty Frentner
  • Style Traditional
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Architecture
Artist Rusty Frentner
Style Traditional

Description

  • Artist: Rusty Frentner
  • Subject: Architecture
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a stained glass window with a character in it.

Born in 1958 and moved to the country when I was about 3 years old. I grew up surrounded by wilderness, old farm lands and an apple orchard. We had horses and ducks to keep our family entertained. I started drawing as soon as I could hold a pencil. I wanted to be a cowboy when I grew up and my earliest drawings were of horses. I got a lot of art supplies for Christmas and birthdays that kept me working on improving my drawing skills.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.