Trademark Fine Art

Rusty Frentner 'Plain Air Culvert' Canvas Art, 18x24


product price: $38.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Rusty Frentner
  • Style Modern & Contemporary
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Still Life
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Artist Rusty Frentner
Style Modern & Contemporary
Product Type Gallery-Wrapped Canvas Art
Subject Still Life

Description

  • Artist: Rusty Frentner
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a bridge running over a stream.

Born in 1958 and moved to the country when I was about 3 years old. I grew up surrounded by wilderness, old farm lands and an apple orchard. We had horses and ducks to keep our family entertained. I started drawing as soon as I could hold a pencil. I wanted to be a cowboy when I grew up and my earliest drawings were of horses. I got a lot of art supplies for Christmas and birthdays that kept me working on improving my drawing skills.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.