Rousseau 'Carnival Evening' Canvas Art, 35x47
Mfr # AA01808-C3547GG
Zoro # G101335060
Key Features
- Artist Rousseau
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # AA01808-C3547GG
- Zoro # G101335060
- UPC # 194189234209
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Rousseau |
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Description
- Artist: Rousseau
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features people standing in white under a dark sky.
Prominent Colors: Grey, Brown, Black, Teal, Tan
Jean-Jacques Rousseau� was a�Genevan�philosopher, writer and composer. His�political philosophy�influenced the progress of the�Enlightenment�throughout Europe, as well as aspects of the�French Revolution�and the development of modern political, economic and educational thought.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNEXION U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93879-59)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- GLOBAL INDUSTRIAL Adjustable Height Plastic Folding Table, 30 x 20, Charcoal (B2241292)
- FC YOUNG F C Young 25 ft. L Mountain Pine Christmas Garland (ID4730-B)
- TRADEMARK FINE ART James Mcloughlin 'Misty Mountains X' Canvas Art, 10x32 (WAG10099-C1032GG)
- TRADEMARK FINE ART Bonnie B Cook 'Paradise Garden' Canvas Art, 35x47 (ALI39413-C3547GG)
- TRADEMARK FINE ART Peter Svoboda 'Vanishing Twins' Canvas Art, 14x14 (1X14167-C1414GG)
- TRADEMARK FINE ART Lisa Dearing 'American Cowgirl' Canvas Art, 16x24 (IC00428-C1624GG)
- TRADEMARK FINE ART Silvia Vassileva 'Marine Layer Palms' Canvas Art, 30x47 (WAP03466-C3047GG)
- TRADEMARK FINE ART Brenda Petrella Photography Llc 'Horizontal Lamp' Canvas Art, 22x32 (ALI40275-C2232GG)
- TRADEMARK FINE ART Marlene Watson 'Idaho State Map-1' Canvas Art, 22x32 (MW0283-C2232GG)
- Trademark Fine Art Wall Art & Decor