Trademark Fine Art

Ron Parker 'Loon And Lilies' Canvas Art, 24x32


product price: $58.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Style Natural Modern
  • Artist Ron Parker
  • Subject Animals
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Product Type Gallery-Wrapped Canvas Art
Style Natural Modern
Artist Ron Parker
Subject Animals

Description

  • Artist: Ron Parker
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a loon swimming near lily pads.

Ron Parker began painting as a career a little late in life. At the age of 35, he was inspired, after seeing an exhibition of original paintings by Fenwick Lansdowne, to try painting wildlife himself. His first effort, in 1977, was successful and he quit work and began painting full time. Using watercolors, a medium with which he was familiar, he began doing vignette paintings of birds and mammals, Within four months he was selling originals through the Harrison Gallery in Vancouver.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.