Ron Parker 'Kinglet And Magnolia' Canvas Art, 18x24
Mfr # ALI32620-C1824GG
Zoro # G301422867
Key Features
- Style Natural Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist Ron Parker
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI32620-C1824GG
- Zoro # G301422867
- UPC # 192055999498
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Natural Modern |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Ron Parker |
Subject | Animals |
Description
- Artist: Ron Parker
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a kinglet perched on a pink magnolia tree.
Ron Parker began painting as a career a little late in life. At the age of 35, he was inspired, after seeing an exhibition of original paintings by Fenwick Lansdowne, to try painting wildlife himself. His first effort, in 1977, was successful and he quit work and began painting full time. Using watercolors, a medium with which he was familiar, he began doing vignette paintings of birds and mammals, Within four months he was selling originals through the Harrison Gallery in Vancouver.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- CAIN Square Tables > Breakroom Tables > Cain Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TB4242PL44GY)
- OFFICE STAR Desk Chair, Fabric, 19" to 23" Height, Adjustable Arms, Blue (55-7N17-225)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- TRADEMARK FINE ART Hall Groat Ii 'Baseball With Mitt 7' Canvas Art, 24x32 (ALI35512-C2432GG)
- TRADEMARK FINE ART Grace Popp 'Graphite Botanical Study I' Canvas Art, 35x47 (WAG04716-C3547GG)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 16x24 (ALI10039-C1624GG)
- TRADEMARK FINE ART Silvia Vassileva 'January Branches Flowers' Canvas Art, 14x14 (WAP11505-C1414GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Tres Amigos Art' Canvas Art, 14x19 (ALI16781-C1419GG)
- TRADEMARK FINE ART David Galchutt 'Floral Tapestry' Canvas Art, 24x32 (ALI46756-C2432GG)
- TRADEMARK FINE ART David Galchutt 'The Breakfast Ritual' Canvas Art, 24x24 (ALI46746-C2424GG)
- Trademark Fine Art Wall Art & Decor