Roderick Stevens 'White on Red' Canvas Art, 24x24
Mfr # RS929-C2424GG
Zoro # G601603256
Key Features
- Subject Fashion
- Style Contemporary
- Artist Roderick Stevens
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # RS929-C2424GG
- Zoro # G601603256
- UPC # 886511423657
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Fashion |
Style | Contemporary |
Artist | Roderick Stevens |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Roderick Stevens
- Subject: Fashion
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a red dress with white spots against an abstract background.
Internationally collected, award winning artist, Roderick E. Stevens II was handed his first set of oils at the age of seven. His love for painting was promptly born. In high school, he began exploring realism, and simultaneously discovered acrylics which seemed to better accommodate his impatient nature. Early on however, film making grabbed his attention, and cinematography became his career of choice, nudging painting to 'occasional hobby' for many years. In 2004 a cataclysm of turmoil sent him back to the palette for some personal focus and his talents re-emerged. Since then Roderick has traveled the country in art shows and galleries sharing his contemporary, photo-realistic paintings. His work has quickly garnered critical praise and numerous awards.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Tamsin Chest (1616-9)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP713547AG)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- HOLLAND BAR STOOL CO 32 x 32 White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SWM)
- TRADEMARK FINE ART Robert Harding Picture Library 'Architecture 85' Canvas Art, 12x19 (ALI19299-C1219GG)
- TRADEMARK FINE ART Geno Peoples 'Friday Night' Canvas Art, 24x32 (ALI19583-C2432GG)
- TRADEMARK FINE ART Matt Anderson 'Paradise' Canvas Art, 24x24 (1X03413-C2424GG)
- TRADEMARK FINE ART Vintage Skies 'Dont Look Back' Canvas Art, 22x32 (ALI20421-C2232GG)
- TRADEMARK FINE ART Vincent Van Gogh 'Garden in Bloom' Canvas Art, 26x32 (BL0492-C2632GG)
- TRADEMARK FINE ART Claude Monet 'Path in Normandy' Canvas Art., 24x32 (BL0617-C2432GG)
- TRADEMARK FINE ART Jai Johnson 'An Old Gray Barn' Canvas Art, 16x24 (ALI14246-C1624GG)
- Trademark Fine Art Wall Art & Decor