Trademark Fine Art

Roderick Stevens 'Aspen Winter Panel 01' Canvas Art, 10x19


product price: $34.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Roderick Stevens
  • Product Type Gallery-wrapped canvas art
  • Subject Landscapes
  • Style Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10 in x 19 in

Details

Artist Roderick Stevens
Product Type Gallery-wrapped canvas art
Subject Landscapes
Style Contemporary

Description

  • Artist: Roderick Stevens
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-wrapped canvas art
  • Made in USA

This ready to hang, gallery-wrapped art piece features trees in the winter.

Internationally collected, award winning artist, Roderick E. Stevens II was handed his first set of oils at the age of seven. His love for painting was promptly born. In high school, he began exploring realism, and simultaneously discovered acrylics which seemed to better accommodate his impatient nature. Early on however, film making grabbed his attention, and cinematography became his career of choice, nudging painting to 'occasional hobby' for many years. In 2004 a cataclysm of turmoil sent him back to the palette for some personal focus and his talents re-emerged. Since then Roderick has traveled the country in art shows and galleries sharing his contemporary, photo-realistic paintings. His work has quickly garnered critical praise and numerous awards.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.