Trademark Fine Art

Robin Betterley 'Halloween Pumpkins' Canvas Art, 18x24


product price: $41.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Seasonal
  • Style Modern & Contemporary
  • Artist Robin Betterley
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Subject Seasonal
Style Modern & Contemporary
Artist Robin Betterley
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Robin Betterley
  • Subject: Seasonal
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features pumpkin shaped buckets filling a room.

Robin Betterley lives and loves the world of miniatures and art because it is an ever changing involvement with materials, both manufactured and raw, and a childlike charm with technology that keeps her committed and adrenalized. She is at once both humbled and proud that her work is accepted, allowing her to live a joyous artists life. Robin met Shawn (her husband) at summer camp as kids and have remained fast friends even after and moved from dating to marriage to having children, and now grandchildren. The couples day to day life revolves around their century old home, their work as artisans and their family and gardens.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.