Trademark Fine Art

Robert Wavra 'Chickadees And Sunflowers' Canvas Art, 14x19


product price: $31.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Floral
  • Artist Robert Wavra
  • Product Type Gallery-Wrapped Canvas Art
  • Style American Traditional
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Subject Floral
Artist Robert Wavra
Product Type Gallery-Wrapped Canvas Art
Style American Traditional

Description

  • Artist: Robert Wavra
  • Subject: Floral
  • Style: American Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two birds sitting on a fence next to a field of flowers.

Throughout his childhood, Bob always enjoyed the outdoors. As a young boy he spent much of his time in the countryside closeley observing and learning about nature and wildlife. It's those experiences that have givin him a deep respect and sincere appreceation of nature and the outdoors.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.