Robert Harding Picture Library 'Mountain Landscape 2' Canvas Art, 30x47
Mfr # ALI18669-C3047GG
Zoro # G801398969
Key Features
- Style Modern & Contemporary
- Artist Robert Harding Picture Library
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI18669-C3047GG
- Zoro # G801398969
- UPC # 192055436375
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Style | Modern & Contemporary |
Artist | Robert Harding Picture Library |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Robert Harding Picture Library
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a mountain in the distance with a blue sky above.
Passionate travel photographer Robert Harding started Robert Harding World Imagery in 1974, staffing his agency purely with travel and photography obsessed individuals. This includes over 1100 photographers and videographers working in the far-flung corners of the globe. These personally beloved images convey the adventurous travel stories and experiences of the wonderful/crazy world out there. He has seen the travel and photography industries change almost beyond recognition and his camera people are constantly exploring where it�s all going next.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Bath Towel, Ecru, 27x50, PK12 (7135327)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, Alabaster, Vinyl (493N94)
- TRADEMARK FINE ART Joanne Porter 'Magnolias' Canvas Art, 24x32 (ALI30441-C2432GG)
- TRADEMARK FINE ART Chuck Black 'Fall Memories' Canvas Art, 18x24 (ALI16366-C1824GG)
- TRADEMARK FINE ART Emma Scarvey 'Rainbow Fish Iii' Canvas Art, 18x24 (WAG11667-C1824GG)
- TRADEMARK FINE ART Marion Rose 'Hot Shot Rooster' Canvas Art, 35x47 (ALI7736-C3547GG)
- TRADEMARK FINE ART Debbi Wetzel 'Yellow Barn Fall' Canvas Art, 10x19 (ALI13052-C1019GG)
- TRADEMARK FINE ART Monet 'Spring By The Seine' Canvas Art, 24x32 (AA00667-C2432GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 35x35 (WAP0050-C3535GG)
- Trademark Fine Art Wall Art & Decor