Robert Harding Picture Library 'Cheetah' Canvas Art, 12x19
Mfr # ALI19053-C1219GG
Zoro # G401407511
Key Features
- Style Natural Modern
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Artist Robert Harding Picture Library
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI19053-C1219GG
- Zoro # G401407511
- UPC # 192055451750
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Natural Modern |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Artist | Robert Harding Picture Library |
Description
- Artist: Robert Harding Picture Library
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cheetah in the center of the frame standing in tall grass.
Passionate travel photographer Robert Harding started Robert Harding World Imagery in 1974, staffing his agency purely with travel and photography obsessed individuals. This includes over 1100 photographers and videographers working in the far-flung corners of the globe. These personally beloved images convey the adventurous travel stories and experiences of the wonderful/crazy world out there. He has seen the travel and photography industries change almost beyond recognition and his camera people are constantly exploring where it�s all going next.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (125W), White & Walnut Grey (116870-000017)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- KEYSTONE FABRICS Pole, 6 ft. (PLP12-6')
- PYRAMID 11-1/2" Digital Wireless Wall Clock, Black (9D44BR)
- TRADEMARK FINE ART Jason Shaffer 'Hang Tight' Canvas Art, 12x19 (JS0052-C1219GG)
- TRADEMARK FINE ART Sylvie Demers 'We' Canvas Art, 18x18 (ALI15108-C1818GG)
- TRADEMARK FINE ART Galloimages Online 'Peacock Portrait' Canvas Art, 12x19 (ALI34991-C1219GG)
- TRADEMARK FINE ART June Erica Vess 'Driftwood Feathers Ii' Canvas Art, 18x24 (WAG11533-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'Charlotte North Carolina Skyline Portrait II' Canvas Art, 24x32 (MT03103-C2432GG)
- TRADEMARK FINE ART Marcia Baldwin 'Breaking Dawn Indian War Horse' Canvas Art, 35x47 (ALI34610-C3547GG)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- Trademark Fine Art Wall Art & Decor