Trademark Fine Art

Robert Harding Picture Library 'Bears' Canvas Art, 12x19


product price: $30.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Natural Modern
  • Artist Robert Harding Picture Library
  • Subject Animals
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Style Natural Modern
Artist Robert Harding Picture Library
Subject Animals
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Robert Harding Picture Library
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a bear standing in the center of the frame.

Passionate travel photographer Robert Harding started Robert Harding World Imagery in 1974, staffing his agency purely with travel and photography obsessed individuals. This includes over 1100 photographers and videographers working in the far-flung corners of the globe. These personally beloved images convey the adventurous travel stories and experiences of the wonderful/crazy world out there. He has seen the travel and photography industries change almost beyond recognition and his camera people are constantly exploring where it�s all going next.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.