Robert Harding Picture Library 'Architecture 17' Canvas Art, 12x19
Mfr # ALI18950-C1219GG
Zoro # G701384741
Key Features
- Subject Architecture
- Product Type Gallery-Wrapped Canvas Art
- Artist Robert Harding Picture Library
- Style Traditional
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI18950-C1219GG
- Zoro # G701384741
- UPC # 192055447630
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Architecture |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Robert Harding Picture Library |
Style | Traditional |
Description
- Artist: Robert Harding Picture Library
- Subject: Architecture
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an architectural scene with a dome in the above.
Passionate travel photographer Robert Harding started Robert Harding World Imagery in 1974, staffing his agency purely with travel and photography obsessed individuals. This includes over 1100 photographers and videographers working in the far-flung corners of the globe. These personally beloved images convey the adventurous travel stories and experiences of the wonderful/crazy world out there. He has seen the travel and photography industries change almost beyond recognition and his camera people are constantly exploring where it�s all going next.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- MITYLITE Black Plastic Folding Chair, Black Frame (SWIFTSET FOLDING)
- LENAPE 4-1/4 in. x 6-1/4 in. White Ceramic Soap Dish and Cloth Holder (178701)
- WESTCLOX Westclox 8160368 73004P 15.5 in. Wood Grain Wall Clock (8160368)
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- TRADEMARK FINE ART Edward Hopper 'Nighthawks' Canvas Art, 12x24 (AA01296-C1224GG)
- TRADEMARK FINE ART Anthony Casay 'Garden 1' Canvas Art, 35x47 (ALI20317-C3547GG)
- TRADEMARK FINE ART Craig Snodgrass 'Last Call' Canvas Art, 14x19 (ALI2731-C1419GG)
- TRADEMARK FINE ART Cheryl Bartley 'Fourth Of July Picnic' Canvas Art, 35x47 (ALI41045-C3547GG)
- TRADEMARK FINE ART Alphonse Marie Mucha 'Four Seasons: Spring, 1900' Canvas Art, 10x19 (BL02331-C1019GG)
- TRADEMARK FINE ART Ryan Fowler 'Double Dog Brewing Co' Canvas Art, 24x24 (WAP06260-C2424GG)
- Trademark Fine Art Wall Art & Decor