Robert Harding Picture Library 'Alligators 2' Canvas Art, 12x19
Mfr # ALI19275-C1219GG
Zoro # G401406873
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Artist Robert Harding Picture Library
- Style Natural Modern
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI19275-C1219GG
- Zoro # G401406873
- UPC # 192055460639
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Artist | Robert Harding Picture Library |
Style | Natural Modern |
Description
- Artist: Robert Harding Picture Library
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an alligator peaking its head out of the water in the center of the frame.
Passionate travel photographer Robert Harding started Robert Harding World Imagery in 1974, staffing his agency purely with travel and photography obsessed individuals. This includes over 1100 photographers and videographers working in the far-flung corners of the globe. These personally beloved images convey the adventurous travel stories and experiences of the wonderful/crazy world out there. He has seen the travel and photography industries change almost beyond recognition and his camera people are constantly exploring where it�s all going next.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Neighborhood Ii' Canvas Art, 35x35 (WAG13906-C3535GG)
- WESTCLOX Crosley 5 in. Black Alarm Clock Analog Battery Operated (CR37021)
- FRIGIDAIRE Refrigerator Door HinBearing (240328203)
- BOSS Bookcase, Mahogany, 14" Depth, 65-1/2" H (N158-M)
- TRADEMARK FINE ART Joanne Porter 'Red And Yellow Parrot Tulips' Canvas Art, 16x24 (ALI30438-C1624GG)
- TRADEMARK FINE ART Lois Bryan 'Doe In The Meadow' Canvas Art, 12x19 (LBR00383-C1219GG)
- TRADEMARK FINE ART Guido Borelli 'I Pali Blu' Canvas Art, 18x24 (ALI34185-C1824GG)
- TRADEMARK FINE ART Jack Wemp 'Winter Reflections' Canvas Art, 35x47 (ALI36168-C3547GG)
- TRADEMARK FINE ART Eric Joyner 'Robohawks' Canvas Art, 35x47 (ALI1037-C3547GG)
- TRADEMARK FINE ART Qiye 'Pakistan' Canvas Art, 24x47 (1X13729-C2447GG)
- TRADEMARK FINE ART Bouguereau 'A Young Girl Defending Herself against Eros' Canvas Art, 22x32 (AA01658-C2232GG)
- Trademark Fine Art Wall Art & Decor