Robert Harding Picture Library 'Abstract Color' Canvas Art, 22x32
Mfr # ALI19287-C2232GG
Zoro # G001408147
Key Features
- Artist Robert Harding Picture Library
- Subject Abstract
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI19287-C2232GG
- Zoro # G001408147
- UPC # 192055461131
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | Robert Harding Picture Library |
Subject | Abstract |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Robert Harding Picture Library
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue and orange abstract scene filling the frame.
Passionate travel photographer Robert Harding started Robert Harding World Imagery in 1974, staffing his agency purely with travel and photography obsessed individuals. This includes over 1100 photographers and videographers working in the far-flung corners of the globe. These personally beloved images convey the adventurous travel stories and experiences of the wonderful/crazy world out there. He has seen the travel and photography industries change almost beyond recognition and his camera people are constantly exploring where it�s all going next.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Light Gray (B-78LG)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 5h, Black (2105)
- DESIGN TOSCANO Egyptian Cobra Goddess Sandtimer Hourglass (WU75833)
- TRADEMARK FINE ART Chariklia Zarris 'Adas Bunny' Canvas Art, 18x18 (WAG12064-C1818GG)
- TRADEMARK FINE ART Monte Nagler 'The Dancers' Canvas Art, 30x47 (ALI44895-C3047GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'Rays of Hope' Canvas Art, 30x47 (BC0144-C3047GG)
- TRADEMARK FINE ART Peter Paul Rubens 'The Death Of Adonis' Canvas Art, 30x47 (AA00784-C3047GG)
- TRADEMARK FINE ART The Macneil Studio 'Pinball' Canvas Art, 30x47 (ALI09648-C3047GG)
- TRADEMARK FINE ART Chuck Black 'Beauty In Everything' Canvas Art, 16x24 (ALI16402-C1624GG)
- AMERICAN RETRO American Retro RP-20002 1957 Steering Wheel (RP-20002)
- Trademark Fine Art Wall Art & Decor