Robert Goldwitz 'Clipper Sunset' Canvas Art, 30x47
Mfr # ALI43155-C3047GG
Zoro # G201480448
Key Features
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Robert Goldwitz
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI43155-C3047GG
- Zoro # G201480448
- UPC # 192664786120
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Robert Goldwitz |
Style | Modern & Contemporary |
Description
- Artist: Robert Goldwitz
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an orange sunset over the water.
Prominent Colors: Grey, Brown, Orange, Tan, Black, Yellow
The photography of Robert Goldwitz captures opportune moments that speak to the heart of his subject. With a keen eye for composition, light and detail, Robert seeks subjects that range from the purely realistic to the evocatively abstract, using the full frame in all of his work to capture and comment on an instant in time. A Manhattan native, his passion for the visual arts has carried him through a thirty-year career in photography, film and video.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, King Size, 7.5" H, Black (J75MB66 BC)
- LORELL Wide Frame 24" x 36" Frame Size Rectangle Wall Mountable (49211)
- PYRAMID 11-1/2" Digital Synchronized LED POE Clock, Black (SED4R4LDRB)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- TRADEMARK FINE ART Marlene Watson 'Idaho State Map-1' Canvas Art, 22x32 (MW0283-C2232GG)
- TRADEMARK FINE ART Michael Mullan 'Woodland Thoughts Ii' Canvas Art, 18x18 (WAP08602-C1818GG)
- TRADEMARK FINE ART Melissa Averinos 'Cool Cats III' Canvas Art, 14x14 (WAP01254-C1414GG)
- TRADEMARK FINE ART Danhui Nai 'Maison Des Fleurs Ii' Canvas Art, 22x32 (WAP09614-C2232GG)
- TRADEMARK FINE ART Cheryl Bartley 'Fourth Of July Picnic' Canvas Art, 35x47 (ALI41045-C3547GG)
- TRADEMARK FINE ART Ethan Harper 'Back Country Road I' Canvas Art, 24x32 (WAG14183-C2432GG)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1451-25 Neurological Pinwheel Sterile Clean Wheel Disposable - Pack of 25 (12-1451-25)
- Trademark Fine Art Wall Art & Decor