Rio 'Tuscan Cottage' Canvas Art, 18x24
Mfr # MA0357-C1824GG
Zoro # G801542706
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscapes
- Artist Masters Fine Art
- Style Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # MA0357-C1824GG
- Zoro # G801542706
- UPC # 886511301658
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscapes |
Artist | Masters Fine Art |
Style | Contemporary |
Description
- Artist: Masters Fine Art
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a Tuscan Cottage.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the sould of the world, that it represents our human essence.MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters FineArt carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair, Steel, Blue, 300 lb. (13V424)
- HON Stool, Medical, Bk (MTS01EA11)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 14x19 (WAG13071-C1419GG)
- TRADEMARK FINE ART Michael Jackson 'Hanging Monkey' Canvas Art, 18x24 (ALI43674-C1824GG)
- TRADEMARK FINE ART Jane Maday 'Birds And Berries Iv' Canvas Art, 14x14 (WAG13827-C1414GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Pineapple Study I' Canvas Art, 14x19 (WAG07092-C1419GG)
- TRADEMARK FINE ART Ellicia Amando 'New York City' Canvas Art, 24x47 (MA0768-C2447GG)
- TRADEMARK FINE ART Cora Niele 'Primrose Pink' Canvas Art, 14x14 (ALI16464-C1414GG)
- TRADEMARK FINE ART Cole Borders 'Star Wars Fx 7 Medical Droid' Canvas Art, 14x19 (ALI21986-C1419GG)
- TRADEMARK FINE ART Van Gogh 'Rest From Work' Canvas Art, 14x19 (AA00911-C1419GG)
- Trademark Fine Art Wall Art & Decor