Rio 'Parade of Red Trees II' Canvas Art, 16x32
Mfr # MA0426-C1632GG
Zoro # G801537481
Key Features
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscapes
- Artist Masters Fine Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # MA0426-C1632GG
- Zoro # G801537481
- UPC # 886511388789
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 32 in |
Details
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscapes |
Artist | Masters Fine Art |
Description
- Artist: Masters Fine Art
- Subject: Landscapes
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a row of trees with red leaves.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the soul of the world, that it represents our human essence. MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters Fine Art carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- BLUE RIDGE Goose Down/Feather White Comforter, Year Round Warmth, Twin (SE003024)
- AFC INDUSTRIES Laptop Medical Cart w/Basket (772117G)
- BIGGIES SCENES Window Well Scenes-Flower, 120 in wide x 60 in high (BG-WW-FWR-120)
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 24x32 (WAG06290-C2432GG)
- TRADEMARK FINE ART Haitham Al Farsi 'Turtle Season' Canvas Art, 16x24 (1X13937-C1624GG)
- TRADEMARK FINE ART Eric Joyner 'Trainyard' Canvas Art, 16x47 (ALI1045-C1647GG)
- TRADEMARK FINE ART Claude Monet 'Woman With a Parasol 1875' Canvas Art, 18x24 (BL01474-C1824GG)
- TRADEMARK FINE ART Carissa Luminess 'Bunny With Beets' Canvas Art, 12x19 (ALI25662-C1219GG)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration Iii V2' Canvas Art, 24x24 (WAP08120-C2424GG)
- TRADEMARK FINE ART Cristian Lee 'Lunca Ponorului' Canvas Art, 22x32 (1X06113-C2232GG)
- Trademark Fine Art Wall Art & Decor