Rio 'Moonlight in Key Largo' Canvas Art, 24x32
Mfr # MA0185-C2432GG
Zoro # G501545373
Key Features
- Artist Masters Fine Art
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # MA0185-C2432GG
- Zoro # G501545373
- UPC # 886511050839
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | Masters Fine Art |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Description
- Artist: Masters Fine Art
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features moonlight over the ocean.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the sould of the world, that it represents our human essence.MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters FineArt carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Texas Tech Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130TXTech)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 5921T)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Mocha (ZUT316)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 1/2" (810819)
- TRADEMARK FINE ART Jennifer Goldberger 'Amethyst Glitter Ii' Canvas Art, 35x35 (WAG10396-C3535GG)
- TRADEMARK FINE ART Moises Levy 'The Tree Horizontal' Canvas Art, 30x47 (ALI6047-C3047GG)
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 14x19 (WAG14836-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Southwest Design Vi' Canvas Art, 14x19 (WAP08947-C1419GG)
- TRADEMARK FINE ART Bob Fair 'Peaceful Valley Road' Canvas Art, 14x19 (ALI39204-C1419GG)
- TRADEMARK FINE ART Sharon Chandler 'Abstract' Canvas Art, 10x19 (WAG14154-C1019GG)
- TRADEMARK FINE ART Janet Pidoux 'Tabby In Tree' Canvas Art, 24x32 (ALI36634-C2432GG)
- Trademark Fine Art Wall Art & Decor