Rio 'Key West Villa' Canvas Art, 18x24
Mfr # MA0198-C1824GG
Zoro # G601545662
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Subject Landscape
- Artist Masters Fine Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # MA0198-C1824GG
- Zoro # G601545662
- UPC # 886511068438
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Subject | Landscape |
Artist | Masters Fine Art |
Description
- Artist: Masters Fine Art
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a Villa in Key West.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the sould of the world, that it represents our human essence.MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters FineArt carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- SHEPHERD HARDWARE Tip Furniture Leg 1In White (9755)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (810841)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-MAHOGANY-GG)
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 14x19 (WAG14836-C1419GG)
- TRADEMARK FINE ART Ron Parker 'Mother And Son Orcas' Canvas Art, 35x47 (ALI32357-C3547GG)
- TRADEMARK FINE ART Geno Peoples 'Bayou Joes' Canvas Art, 35x47 (ALI19516-C3547GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Coast Line 2' Canvas Art, 30x47 (ALI19071-C3047GG)
- TRADEMARK FINE ART Grace Popp 'Sun Dust I' Canvas Art, 35x47 (WAG17442-C3547GG)
- TRADEMARK FINE ART Viv Eisner 'Folk Snowman Ii' Canvas Art, 24x24 (WAG13223-C2424GG)
- H2H 1.5 lbs Metal Tesseract Shaped Table Decor (H22546466)
- Trademark Fine Art Wall Art & Decor