Rio 'Barbados Palms' Canvas Art, 35x47
Mfr # MA0257-C3547GG
Zoro # G001547334
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Subject Landscape
- Artist Masters Fine Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # MA0257-C3547GG
- Zoro # G001547334
- UPC # 886511122024
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Subject | Landscape |
Artist | Masters Fine Art |
Description
- Artist: Masters Fine Art
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a landscape of palm trees in Barbados.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the sould of the world, that it represents our human essence.MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters FineArt carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, White, Vinyl (493N78)
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- WINSOME 26.77 x 10.87 x 10.87 in. Rex Umbrella Stand with Metal Tray (94712)
- TRADEMARK FINE ART Annelein Beukenkamp 'Blue Vase' Canvas Art, 12x19 (ALI38222-C1219GG)
- TRADEMARK FINE ART Peggy Harris 'Peace On Earth Rabbit' Canvas Art, 14x19 (ALI42405-C1419GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Majestic Beauty II Square' Canvas Art, 24x24 (WAP0029-C2424GG)
- TRADEMARK FINE ART Ethan Harper 'Bird Life III' Canvas Art, 18x18 (WAG16655-C1818GG)
- TRADEMARK FINE ART Melissa Wang 'Potted Jungle Iii' Canvas Art, 12x19 (WAG07744-C1219GG)
- TRADEMARK FINE ART Marion Rose 'Sunflower Solo II' Canvas Art, 12x24 (ALI15266-C1224GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 The Spiral Staircase II' Canvas Art, 35x35 (PH01362-C3535GG)
- Trademark Fine Art Wall Art & Decor