Trademark Fine Art

Richard Wallich 'Jaden' Canvas Art, 14x19


product price: $31.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Holidays
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Richard Wallich
  • Style Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Subject Holidays
Product Type Gallery-Wrapped Canvas Art
Artist Richard Wallich
Style Contemporary

Description

  • Artist: Richard Wallich
  • Subject: Holidays
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an Impressionist painting of a young girl admiring presents under a Christmas tree.

From the time Chicago native Richard Wallich was nine years old, he knew he wanted to become a painter. He studied art in high school and at Eastern Illinois University. From there, he went to the American Academy of Art in Chicago and studied figure drawing. Wallich was attracted to impressionism by a desire to paint quickly and spontaneously, to immerse himself in the painting. It's a first impression--fast, quick, loose. Using dabs and swirls of paint, he creates a dazzling array of brightly colored images ranging from landscapes to figures to sports. In 1996, Richard was the official artist for the Summer Olympics in Atlanta and has since been commissioned by M&M Mars, American Airlines, Kodak, Coca Cola, NBC, and many others.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.