Trademark Fine Art

Richard Wallich 'Art Cows' Canvas Art, 35x47


product price: $104.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Animals
  • Style Contemporary
  • Artist Richard Wallich
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Subject Animals
Style Contemporary
Artist Richard Wallich
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Richard Wallich
  • Subject: Animals
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful, impressionistic painting of cows.

American impressionist Richard Wallich has spent more than 30 years honing his painting talents. He studied painting and figure drawing at the American Academy of Art in Chicago, Illinois, where he first worked in realism, but found the style too time-consuming. He soon discovered that impressionism allowed him to work much faster and more spontaneously, so that he could really immerse himself in the painting. Among other high honors, Richard was commissioned by the NFL in 1989 to paint for the Super Bowl, and in 1996 he was the official artist for the Summer Olympics in Atlanta, Georgia. He has since been commissioned by several large companies such as Coca Cola, M&M Mars, and American Airlines.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.