Richard Hakluyt 'Map of the New World 1587' Canvas Art, 35x47
Mfr # BL00630-C3547GG
Zoro # G701477900
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Richard Hakluyt
- Style Traditional
- Subject Cartography
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL00630-C3547GG
- Zoro # G701477900
- UPC # 886511198487
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Richard Hakluyt |
Style | Traditional |
Subject | Cartography |
Description
- Artist: Richard Hakluyt
- Subject: Cartography
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a map of the New World.
Cartography is the art and science of making maps. Cartographers utilized several reformative measures to ensure more accurate and informative maps. They used measuring scales and marking important landmarks on the maps to make them more attracive and elaborate. In order to achieve these specifications, many map-makers embarked on extensive expeditions to substantiate accuracy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK4 (BSZGM30SET)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69395)
- TRADEMARK FINE ART Jennifer Goldberger 'Gold & Grey Exploration II' Canvas Art, 35x47 (WAG17972-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'Wild Roses' Canvas Art, 22x32 (DLG0201-C2232GG)
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border I' Canvas Art, 14x14 (WAP10675-C1414GG)
- TRADEMARK FINE ART Tim Otoole 'Bird Of Paradise Triptych Ii' Canvas Art, 14x32 (WAG11494-C1432GG)
- TRADEMARK FINE ART Daniel Eskridge 'A Mermaid And Her Pets' Canvas Art, 24x32 (ALI12839-C2432GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Abstract' Canvas Art, 14x19 (WAP02888-C1419GG)
- TRADEMARK FINE ART Mei Xu 'Badland Abstract' Canvas Art, 16x24 (1X13900-C1624GG)
- Trademark Fine Art Wall Art & Decor