Richard Bires 'Evil' Canvas Art, 16x24
Mfr # 1X03000-C1624GG
Zoro # G901301906
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Richard Bires
- Subject Animals
- Style Natural Modern
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X03000-C1624GG
- Zoro # G901301906
- UPC # 192055187260
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Richard Bires |
Subject | Animals |
Style | Natural Modern |
Description
- Artist: Richard Bires
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a raven leaning over a small bird in a dark scene.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer File Pedestal, Charcoal, Letter (21116)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- ATLAS COMMERCIAL PRODUCTS Folding Bar Stool with Backrest, Black (FBS2BLCK)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, White (13V430)
- TRADEMARK FINE ART Cole Borders 'Disk Golf Basket' Canvas Art, 35x47 (ALI22096-C3547GG)
- TRADEMARK FINE ART Anthony Casay 'Mountains' Canvas Art, 24x32 (ALI20320-C2432GG)
- TRADEMARK FINE ART Gilbert Claes 'The Broom' Canvas Art, 35x35 (1X13541-C3535GG)
- TRADEMARK FINE ART Bobby Kostadinov 'Smoking Cigar' Canvas Art, 16x24 (1X06324-C1624GG)
- TRADEMARK FINE ART Victoria Ivanova 'Sad Farewell' Canvas Art, 30x47 (1X04966-C3047GG)
- TRADEMARK FINE ART George Digalakis 'Pier With Slippers' Canvas Art, 14x14 (1X01367-C1414GG)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- Trademark Fine Art Wall Art & Decor