Rachel Caldwell 'Fly Away Feather' Canvas Art, 14x19
Mfr # ALI43950-C1419GG
Zoro # G001481386
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Still Life
- Artist Rachel Caldwell
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI43950-C1419GG
- Zoro # G001481386
- UPC # 192664839758
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Still Life |
Artist | Rachel Caldwell |
Description
- Artist: Rachel Caldwell
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue feather with birds flying out of it.
Prominent Colors: White, Light Blue, Blue
Rachel Caldwell is a painter and illustrator based in Pennsylvania, USA. The daughter of a realism painter, she grew up sculpting animals out of snow in the freezing mountains of Northern New Hampshire. She earned a B.F.A. in Communication Design from Kutztown University of Pennsylvania, where her studies included Drawing, Printmaking, and Graphic Design. Caldwell's goal is to achieve a visual experience that is beautiful and serene with clean lines and movement, featuring the strange, surreal, or dreamlike. Commingling zombies and butterflies may not be your everyday scenario, but it's a good example of the way Caldwell oftentimes straddles the dark with the light. She is naturally drawn to the complex line work involved in creating flowing hair, graffiti, or exposed muscles, and hopes the viewer finds a combination of amusement and an appreciation for beauty in her concepts and subject matter.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Bar Stool (225-13069-ZORO)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Vinyl Top, Black (JB-1-GG)
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9529)
- TENNSCO Literature Sorter 21 Compartments, Medium Gray (4075 MED GREY)
- TRADEMARK FINE ART Jennifer Goldberger 'Floral Vignette Iii' Canvas Art, 14x19 (WAG01163-C1419GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Bird Inspiration IV' Canvas Art, 18x18 (ALI21010-C1818GG)
- TRADEMARK FINE ART Marion Rose 'Autumn Jewels' Canvas Art, 35x47 (ALI7674-C3547GG)
- TRADEMARK FINE ART Bonnie B Cook 'Sunset Cottage' Canvas Art, 18x24 (ALI39417-C1824GG)
- TRADEMARK FINE ART Mike Schick 'Bypass Ii' Canvas Art, 10x19 (WAP04955-C1019GG)
- TRADEMARK FINE ART Barbara Mock 'Cottage At Byers Green' Canvas Art, 14x19 (ALI38938-C1419GG)
- BIGGIES SCENES Wall Murals-Lake, 54 in wide x 27 in high (BG-WM-LKE-54)
- Trademark Fine Art Wall Art & Decor