Trademark Fine Art

Rachel Caldwell 'Feathers For Peace' Canvas Art, 35x47


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Rachel Caldwell
  • Style Modern & Contemporary
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Still Life
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Artist Rachel Caldwell
Style Modern & Contemporary
Product Type Gallery-Wrapped Canvas Art
Subject Still Life

Description

  • Artist: Rachel Caldwell
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features colorful feathers in a peace sign.

Prominent Colors: White, Grey, Tan, Light Blue, Green, Pink

Rachel Caldwell is a painter and illustrator based in Pennsylvania, USA. The daughter of a realism painter, she grew up sculpting animals out of snow in the freezing mountains of Northern New Hampshire. She earned a B.F.A. in Communication Design from Kutztown University of Pennsylvania, where her studies included Drawing, Printmaking, and Graphic Design. Caldwell's goal is to achieve a visual experience that is beautiful and serene with clean lines and movement, featuring the strange, surreal, or dreamlike. Commingling zombies and butterflies may not be your everyday scenario, but it's a good example of the way Caldwell oftentimes straddles the dark with the light. She is naturally drawn to the complex line work involved in creating flowing hair, graffiti, or exposed muscles, and hopes the viewer finds a combination of amusement and an appreciation for beauty in her concepts and subject matter.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.