Piper Rhue 'Mesa Designs Ii' Canvas Art, 8x19
Mfr # WAP08074-C819GG
Zoro # G501686748
Key Features
- Style Scandinavian
- Artist Piper Rhue
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP08074-C819GG
- Zoro # G501686748
- UPC # 192664726683
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 19 in |
Details
Style | Scandinavian |
Artist | Piper Rhue |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Description
- Artist: Piper Rhue
- Subject: Abstract
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features frayed circles and a half circle of beige, tan, pink, and red fabric.
Piper Rhue creates abstract arrangements that delight the eye and the imagination. Her art has quickly captured the attention of buyers around the world. Her keen eye for color, layout, and texture shine in her unique take on abstract design.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Bushing, Hopper, Auger (26781.0000)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, Red (SN1824RED)
- ZORO SELECT Whisper Quiet Clock, 12", Black (UNVTC6008BS)
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter (H785LS.L.Q)
- TRADEMARK FINE ART Van Gogh 'Emperor Moth' Canvas Art, 24x32 (AA01175-C2432GG)
- TRADEMARK FINE ART Jesus M Garcia 'Lake House Sunrise' Canvas Art, 12x19 (1X01146-C1219GG)
- TRADEMARK FINE ART Sisa Jasper 'Ephemeral I' Canvas Art, 10x19 (WAG07824-C1019GG)
- TRADEMARK FINE ART Jeffrey C Sink 'Flamingos In The Mist' Canvas Art, 30x47 (1X14696-C3047GG)
- TRADEMARK FINE ART Lisa Dearing 'American Cowgirl' Canvas Art, 16x24 (IC00428-C1624GG)
- TRADEMARK FINE ART Octavian Mielu 'Bob Marley' Canvas Art, 22x32 (ALI17234-C2232GG)
- TRADEMARK FINE ART Jozsef Beko 'Next Stop - Budapest Parliament' Canvas Art, 16x32 (1X10184-C1632GG)
- Trademark Fine Art Wall Art & Decor