Piotr Krol 'Morning View' Canvas Art, 22x32
Mfr # 1X04458-C2232GG
Zoro # G001308379
Key Features
- Artist Piotr Krol
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Style Natural Modern
Product Information
- Brand Trademark Fine Art
- MFR # 1X04458-C2232GG
- Zoro # G001308379
- UPC # 192055956002
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | Piotr Krol |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Style | Natural Modern |
Description
- Artist: Piotr Krol
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a sunset shining over a foggy landscape.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sothebys and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. Its no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Lit Organizer, 24 Sec, 29x11-7/8x23-7/16 (25043)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (80225BWBlkVinyl)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, White, Melamine (29420-17)
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- TRADEMARK FINE ART Danhui Nai 'Natural Flora Vi' Canvas Art, 35x35 (WAP10753-C3535GG)
- TRADEMARK FINE ART Lisa Audit 'Botanical Touch Quote I' Canvas Art, 14x14 (WAP0174-C1414GG)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees On Balcony' Canvas Art, 24x32 (ALI46194-C2432GG)
- TRADEMARK FINE ART Jane Maday 'Birds And Berries Ii' Canvas Art, 18x18 (WAG13744-C1818GG)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 18x18 (WAP06691-C1818GG)
- TRADEMARK FINE ART Sylvie Demers 'El Rey' Canvas Art, 24x24 (ALI15159-C2424GG)
- MAYFAIR Mayfair 25EC-000 Toliet Round Sculpted Seat - White (4266458)
- Trademark Fine Art Wall Art & Decor