Pierre Renoir 'The Luncheon of the Boating Party' Canvas Art, 14x14
Mfr # BL0972-C1414GG
Zoro # G701503425
Key Features
- Style Impressionism
- Artist Pierre Renoir
- Product Type Gallery-wrapped canvas art
- Subject Still Life
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL0972-C1414GG
- Zoro # G701503425
- UPC # 886511111219
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Impressionism |
Artist | Pierre Renoir |
Product Type | Gallery-wrapped canvas art |
Subject | Still Life |
Description
- Artist: Pierre Renoir
- Subject: Still Life
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery wrapped art piece features a girl holding a dog.
Pierre Renoir was a French painter originally associated with the Impressionist movement. He was one of the central figures of the impressionist movement. His work is characterized by a richness of feeling and warmth of response to the world and to the people in it. Renoir was so passionate about painting that he even continued when he was old and suffering from severe arthritis. Renoir then painted with a brush tied to his wrists.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen (191-11536-ZORO)
- DELFIELD Hinge Kit (RF000066-S)
- WESTCLOX MULTI-COLOR WALL CLCK12"" (32897)
- TRUE Cutting Board, Poly, 72" x 14" x 1/2" (810834)
- TRADEMARK FINE ART Kathy Winkler 'Easy Rider Cows' Canvas Art, 35x47 (WAG01664-C3547GG)
- TRADEMARK FINE ART Regina Moore 'Happy Garden Flowers I' Canvas Art, 14x19 (WAG14731-C1419GG)
- TRADEMARK FINE ART John Butler 'Vintage Sports Viii' Canvas Art, 35x35 (WAG03326-C3535GG)
- TRADEMARK FINE ART David Galchutt 'The Mixed Bouquet' Canvas Art, 24x32 (ALI46986-C2432GG)
- TRADEMARK FINE ART Jean Plout 'Soothing Sunset Landscape' Canvas Art, 12x19 (ALI37284-C1219GG)
- TRADEMARK FINE ART Alan Blaustein 'Winter Garden I' Canvas Art, 16x47 (ALI5175-C1647GG)
- SIGNMISSION Yin Yang Paws Circle Vinyl Laminated Decal (D-8-CIR-Yin Yang Paws)
- Trademark Fine Art Wall Art & Decor