Pierre Leclerc 'Rock Of Cashel Ireland' Canvas Art, 22x32
Mfr # PL0139-C2232GG
Zoro # G801577258
Key Features
- Style Contemporary
- Subject Landscapes
- Product Type Gallery-Wrapped Canvas Art
- Artist Pierre Leclerc
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # PL0139-C2232GG
- Zoro # G801577258
- UPC # 886511508002
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Style | Contemporary |
Subject | Landscapes |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Pierre Leclerc |
Description
- Artist: Pierre Leclerc
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a landscape of the Rock of Cashel, a historical site in Ireland.
His unique style conveys simple, individual compositions, with intense attention to detail. Nature is his inspiration and his favorite visual playground. Pierre loves to be outside with and in the elements and is always mesmerized by the beauty of the natural world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Round Stool, No Backrest, 18-1/2 to 29 in. (34419R)
- MANHATTAN COMFORT Pomander 71.49 Free Standing Entertainment Center in Off White Gloss (402252)
- WINSOME WOOD Winsome Wood 23133 Camden Coffee Table; Coffee (23133)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal (25074)
- TRADEMARK FINE ART J Austin Jennings 'October Mountain' Canvas Art, 14x14 (IC01669-C1414GG)
- TRADEMARK FINE ART Fab Funky 'The Knitting Machine, Fine Art Print' Canvas Art, 14x19 (WAG00518-C1419GG)
- TRADEMARK FINE ART Grace Popp 'Parfum Iv' Canvas Art, 18x18 (WAG05740-C1818GG)
- TRADEMARK FINE ART Vision Studio 'Tree Ring Iv' Canvas Art, 35x35 (WAG11223-C3535GG)
- TRADEMARK FINE ART Carol Young 'Sunny Outlook' Canvas Art, 6x19 (WAG04883-C619GG)
- TRADEMARK FINE ART Kurt Shaffer 'Autumn Bridge' Canvas Art, 14x19 (KS300-C1419GG)
- TRADEMARK FINE ART Kathie McCurdy& 'Zinnia' Canvas Art, 30x47 (KM0116-C3047GG)
- Trademark Fine Art Wall Art & Decor