Pierre Leclerc 'Hawaiian Sunset Wonder' Canvas Art, 12x19
Mfr # PL0216-C1219GG
Zoro # G401592309
Key Features
- Artist Pierre Leclerc
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscapes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # PL0216-C1219GG
- Zoro # G401592309
- UPC # 190836549689
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Artist | Pierre Leclerc |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscapes |
Description
- Artist: Pierre Leclerc
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the setting sun adding pink and yellow to the blue sky over a Hawaiian beach.
Pierre Leclerc's unique style conveys simple, individual compositions, with intense attention to detail. Nature is his inspiration and his favorite visual playground. Pierre loves to be outside with and in the elements and is always mesmerized by the beauty of the natural world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS 3 Step Aluminum Lightweight Step Stool; 250 lbs (DE30546)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110886-32)
- LA CROSSE TECHNOLOGY Antique Finish Wall Clock, 14" (404-2635)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (402LA6063884)
- TRADEMARK FINE ART Ryan Radke 'Italian Impressions V' Canvas Art, 16x24 (RAR0031-C1624GG)
- TRADEMARK FINE ART Sharon Forbes 'Ruffles' Canvas Art, 14x19 (ALI33355-C1419GG)
- TRADEMARK FINE ART Chin H. Shin 'New York on a Stormy Day' Canvas Art, 18x18 (IC02406-C1818GG)
- TRADEMARK FINE ART Carla Sonheim 'Fairy On Hare' Canvas Art, 18x18 (WAG01911-C1818GG)
- TRADEMARK FINE ART Geno Peoples 'Yellow House' Canvas Art, 24x32 (ALI19570-C2432GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Iv' Canvas Art, 14x14 (WAG07418-C1414GG)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- Trademark Fine Art Wall Art & Decor