Trademark Fine Art

Pierre Auguste Renoir 'Claude Monet' Canvas Art, 24x32


product price: $53.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject People
  • Artist Pierre Auguste Renoir
  • Style Traditional
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject People
Artist Pierre Auguste Renoir
Style Traditional

Description

  • Artist: Pierre Auguste Renoir
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a man reading a book at a table in the center of the frame.

Pierre Renoir was a French painter originally associated with the Impressionist movement. He was one of the central figures of the inpressionist movement. His work is characterized by a richness of feeling and warmth of response to the world and to the people in it. Renoir was so passionate about painting that he even continued when he was old and suffering from severe arthritis. Renoir then painted with a brush tied to his wrists.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.