Philippe Sainte-Laudy 'Spotlight' Canvas Art, 12x19
Mfr # PSL01155-C1219GG
Zoro # G601586269
Key Features
- Subject Landscape
- Artist Philippe Sainte-Laudy
- Product Type Gallery-Wrapped Canvas Art
- Style Scandinavian
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # PSL01155-C1219GG
- Zoro # G601586269
- UPC # 191344840251
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Landscape |
Artist | Philippe Sainte-Laudy |
Product Type | Gallery-Wrapped Canvas Art |
Style | Scandinavian |
Description
- Artist: Philippe Sainte-Laudy
- Subject: Landscape
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a dark, cloudy sky over a snowy chain of mountains.
I have the extraordinary luck to be able to live my passion and I appreciate every moment! I do not compete with anyone. I run my own race. I do not want to play the game to be better than anyone else. I just want to improve to be better than I was before. It's me and I'm free! Finally, be aware that in photography, I seek scenes of contemplative solitude that tell an aesthetic history.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA CORP CO LTD Aidata USA FR003 Ergonomic Plus Footrest Via Ergoguys - Black (FR003)
- RAINBRELLA UMBRELLA AUTO BLUE 42"" (48135)
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- TRADEMARK FINE ART Incredi 'Red Sunset Clouds' Canvas Art, 12x19 (ALI36017-C1219GG)
- TRADEMARK FINE ART David Ayash 'Horses in Iceland' Canvas Art, 12x19 (MA01030-C1219GG)
- TRADEMARK FINE ART Mike Schick 'Paper Work I' Canvas Art, 14x14 (WAP02722-C1414GG)
- TRADEMARK FINE ART Howie Green 'George Harrison Portrait' Canvas Art, 14x14 (ALI35759-C1414GG)
- TRADEMARK FINE ART Leonardo Da Vinci 'Mona Lisa Da Vinci' Canvas Art, 30x47 (IC00617-C3047GG)
- TRADEMARK FINE ART David Galchutt 'Frilly Floral' Canvas Art, 12x19 (ALI46741-C1219GG)
- TRADEMARK FINE ART Christina Long 'Abstract' Canvas Art, 12x19 (WAG14114-C1219GG)
- Trademark Fine Art Wall Art & Decor