Trademark Fine Art

Philippe Sainte Laudy 'See You In My Dreams' Canvas Art, 30x47


product price: $89.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Modern & Contemporary
  • Artist Philippe Sainte Laudy
  • Subject Landscape
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 in x 47 in

Details

Style Modern & Contemporary
Artist Philippe Sainte Laudy
Subject Landscape
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Philippe Sainte Laudy
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a tree on the left side of a flat landscape.

Prominent Colors: Tan, Grey, Black, Brown

As a photographer, I have the extraordinary chance to live my passion and I appreciate every moment ! I'm not competing with anyone and I'm running my own race. I do not want to play the game of being better than anyone. Simply, I aim to improve myself to be better than I was before. It's me and I'm free! Pixels are my meditation.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes. With an assortment of sizes and styles such as Framed, Matted Framed, Panel, Aluminum, Wood Canvas or other mediums, our art will certainly bring excitement to any area of your home. From the bedroom, to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.