Philippe Sainte Laudy 'New Earth' Canvas Art, 16x24
Mfr # PSL01342-C1624GG
Zoro # G801599151
Key Features
- Style Modern & Contemporary
- Artist Philippe Sainte Laudy
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # PSL01342-C1624GG
- Zoro # G801599151
- UPC # 194189375414
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Style | Modern & Contemporary |
Artist | Philippe Sainte Laudy |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Description
- Artist: Philippe Sainte Laudy
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a landscape with an abstract drop off.
Prominent Colors: Tan, White, Black, Grey
As a photographer, I have the extraordinary chance to live my passion and I appreciate every moment ! I'm not competing with anyone and I'm running my own race. I do not want to play the game of being better than anyone. Simply, I aim to improve myself to be better than I was before. It's me and I'm free! Pixels are my meditation.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes. With an assortment of sizes and styles such as Framed, Matted Framed, Panel, Aluminum, Wood Canvas or other mediums, our art will certainly bring excitement to any area of your home. From the bedroom, to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 25ft (P568-025-BK-GRP)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CH)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- TRADEMARK FINE ART Barbara Mock ' Rose Panel' Canvas Art, 10x32 (ALI39059-C1032GG)
- TRADEMARK FINE ART Lois Bryan 'Abandoned Farm In Autumn' Canvas Art, 12x19 (LBR00374-C1219GG)
- TRADEMARK FINE ART Heywood Hardy 'English Landscape' Canvas Art, 18x24 (BL0124-C1824GG)
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 18x24 (WAG06290-C1824GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia II' Canvas Art, 35x35 (WAP0049-C3535GG)
- TRADEMARK FINE ART Mike Jones Photo 'Zion Watchmen Sunset' Canvas Art, 30x47 (ALI17875-C3047GG)
- NEXT INNOVATIONS Small Loon And Baby Aspen Leaf Wall Art (101421007-LOONBABY)
- Trademark Fine Art Wall Art & Decor