Philippe Sainte Laudy 'Denatured' Canvas Art, 30x47
Mfr # PSL01311-C3047GG
Zoro # G101593095
Key Features
- Subject Landscape
- Style Rustic
- Product Type Gallery-Wrapped Canvas Art
- Artist Philippe Sainte Laudy
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # PSL01311-C3047GG
- Zoro # G101593095
- UPC # 194189374196
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Subject | Landscape |
Style | Rustic |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Philippe Sainte Laudy |
Description
- Artist: Philippe Sainte Laudy
- Subject: Landscape
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a barn in the center of a landscape.
Prominent Colors: Grey, Tan, White, Brown
As a photographer, I have the extraordinary chance to live my passion and I appreciate every moment ! I'm not competing with anyone and I'm running my own race. I do not want to play the game of being better than anyone. Simply, I aim to improve myself to be better than I was before. It's me and I'm free! Pixels are my meditation.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes. With an assortment of sizes and styles such as Framed, Matted Framed, Panel, Aluminum, Wood Canvas or other mediums, our art will certainly bring excitement to any area of your home. From the bedroom, to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88830CS)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-ANT2)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in White (126GMC1)
- ZENITH Zenith 701L Medicine Cabinet with Incandescent Light, 2-Shelf, Steel, White (701L)
- TRADEMARK FINE ART Antonio Grambone 'Watchmaker Mr. Domenico' Canvas Art, 22x32 (1X10316-C2232GG)
- TRADEMARK FINE ART Howard Robinson 'Elephants And Giraffes' Canvas Art, 18x24 (ALI23966-C1824GG)
- TRADEMARK FINE ART Vincent van Gogh 'Saintes Maries de la Mer' Canvas Art, 14x19 (BL01408-C1419GG)
- TRADEMARK FINE ART Monet 'Madame Monet And Her Son' Canvas Art, 18x24 (AA00998-C1824GG)
- TRADEMARK FINE ART Tammy Kushnir 'Daytime Ride' Canvas Art, 18x18 (ALI20501-C1818GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Painted Pattern XIV Happy' Canvas Art, 18x18 (WAP0447-C1818GG)
- TRADEMARK FINE ART J Arthur 'Beach Boys' Canvas Art, 35x47 (ALI36673-C3547GG)
- Trademark Fine Art Wall Art & Decor