Trademark Fine Art

Philippe Sainte-Laudy 'Beyond the Purple Sky' Canvas Art, 22x32


product price: $51.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Philippe Sainte-Laudy
  • Subject Landscapes
  • Product Type Gallery-wrapped canvas art
  • Style Photography
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 22 in x 32 in

Details

Artist Philippe Sainte-Laudy
Subject Landscapes
Product Type Gallery-wrapped canvas art
Style Photography

Description

  • Artist: Philippe Sainte-Laudy
  • Subject: Landscapes
  • Style: Photography
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features a landscape composition with a lake and hills.

Photographer by passion for years, Philippe took an immediate liking to photographing landscape and nature. Always in search of the best light and the most original angle, he maintains a constant search for the most beautiful places surrounding him. Philippe prides himself in understanding the complex interactions between light, weather, landscape, the tides, plants and animals. He finds it is important to have a deep respect for this planet and its inhabitants. Philippe hopes that his photography can bring people closer to nature and encourage them to preserve it for future generations.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.