Philippe Hugonnard 'Viva Mexico 3 Guanajuato Church Domes' Canvas Art, 24x24
Mfr # PH01519-C2424GG
Zoro # G001568049
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Cityscape
- Artist Philippe Hugonnard
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # PH01519-C2424GG
- Zoro # G001568049
- UPC # 193420885132
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Cityscape |
Artist | Philippe Hugonnard |
Style | Modern & Contemporary |
Description
- Artist: Philippe Hugonnard
- Subject: Cityscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful Mexican architecture filling a city.
Prominent Colors: White, Tan, Yellow, Light Blue, Grey
Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUGUST LOCK August Smart Keypad Code Based Entry Dark Gray Color (AUG-AK01-M01-G01)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- LUXOR Endura, (3) Shelf A/V Cart, w/Cabinet (LE42C-B)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30.25", Wood Top, Wood Grain (YT-WTFT18X72-TBL-GG)
- TRADEMARK FINE ART Ethan Harper 'Back Country Road I' Canvas Art, 24x32 (WAG14183-C2432GG)
- TRADEMARK FINE ART Eric Joyner 'Trainyard' Canvas Art, 16x47 (ALI1045-C1647GG)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 35x47 (ALI34136-C3547GG)
- TRADEMARK FINE ART Oxana Ziaka 'Candy Cats' Canvas Art, 35x47 (ALI11430-C3547GG)
- TRADEMARK FINE ART Silvia Vassileva 'Sunrise At The Lake Ii' Canvas Art, 18x18 (WAP06801-C1818GG)
- TRADEMARK FINE ART Dean Russo 'German Shepherd' Canvas Art, 35x47 (ALI0238-C3547GG)
- TRADEMARK FINE ART Bragi Kort 'Hidden Waterfall' Canvas Art, 35x47 (1X07894-C3547GG)
- Trademark Fine Art Wall Art & Decor