Trademark Fine Art

Philippe Hugonnard 'Viva Mexico 2 Mexican Colorful Facades' Canvas Art, 10x32


product price: $38.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Still Life
  • Artist Philippe Hugonnard
  • Style Modern & Contemporary
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10 in x 32 in

Details

Subject Still Life
Artist Philippe Hugonnard
Style Modern & Contemporary
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Philippe Hugonnard
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful wall with trees in front of it.

Prominent Colors: Orange, Tan, Red, Teal, Black, White, Green, Wine, Yellow

Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.